power contactor AC-1 500 A / 690 V / 40 °C 3-pole Uc: 96-127 V AC50-60

  • Mfr # 3RT1467-6NF36

  • Zoro # G315998471


product price:  $2,322.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1467-6NF36
Zoro #
G315998471
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens IEC Magnetic Contactor is a three-pole power switch rated for use in controlling AC circuits within specified parameters. Classified in the IEC Magnetic Contactor category, it uses a coil voltage of 96-127 V AC to energize and includes four auxiliary contacts. Wiring is via screw-type terminals.

Coil Voltage: 96-127 VAC — energizes the coil with AC within this range.

  • Number of Poles: 3 — can switch three circuits simultaneously.
  • Number of Auxiliary Contacts: 4 — provides additional switching paths beyond the main contacts.
  • Terminal Connection Type: Screw — wires attach using screw terminals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.