power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 200-277 V AC50-60

  • Mfr # 3RT1476-6SP36

  • Zoro # G615998591


product price:  $3,162.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1476-6SP36
Zoro #
G615998591
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

SIEMENS IEC Magnetic Contactor (IEC magnetic contactor rated for operation within specified voltage ranges), designed to operate within the specified electrical classification, 3-pole device with coil voltage Uc: 200-277 V and rated for operation within the specified ambient temperature range (up to 40°C). It features four auxiliary contacts in a 2NC/2NO arrangement and utilizes screw-terminal connections for wiring. This description reflects the key specifications associated with its IEC magnetic contactor designation and multi-pole configuration.

Number of Poles: 3 — intended for controlling multiple circuits as per its specifications.

  • Auxiliary Contacts: 4 total (2NC/2NO) — includes auxiliary contacts with specified configurations (2NC/2NO).
  • Auxiliary Contact Form: 2NC/2NO — indicates the configuration of auxiliary contacts as per technical specifications.
  • Terminal Connection Type: Screw — utilizes screw-terminal connections according to design specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.