
power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 23-26 V AC50-60 Hz
Mfr # 3RT1476-6AB36
Zoro # G615673696
product price: $3,043.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Number of Auxillary Contacts
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT1476-6AB36
Zoro #
G615673696
UPC #
-
Country of Origin
Germany
Details
Number of Poles
3
Number of Auxillary Contacts
4
Description
The Siemens IEC Magnetic Contactor is a three-pole power switching device rated for 690 A at 690 V, rated for operation in environments with ambient temperatures up to 40°C. It is designed to operate within a coil voltage range of 23-26 V AC at 50-60 Hz (Uc).
Poles: 3 – rated for controlling up to three circuits within specified parameters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.