power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 240-277 V AC50-60

  • Mfr # 3RT1476-6AU36

  • Zoro # G215673713


product price:  $3,043.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1476-6AU36
Zoro #
G215673713
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

Siemens AC-1 power contactor is an IEC magnetic contactor. It is a 3-pole device and includes four auxiliary contacts with a configuration of 2 normally closed and 2 normally open contacts, with a coil voltage of 240-277 V and a 50-60 Hz operating range. The unit has electrical ratings up to 690 A at 690 V under standard testing conditions.

Number of Poles: 3 — three circuits can be controlled simultaneously.

  • Number of Auxiliary Contacts: 4 — four auxiliary contacts integrated separately from the main contacts.
  • Auxiliary Contact Form: 2NC/2NO — two normally closed and two normally open auxiliary contacts.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.