Zoro Homepage

Power contactor AC-3 500 A

  • Mfr # 3RT1076-6AB36-0UA0

  • Zoro # G915999182


product price: $2,956.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1076-6AB36-0UA0
Zoro #
G915999182
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens Power contactor AC-3 500 A is an IEC magnetic contactor rated for switching multiple circuits within specified parameters. It includes 3 poles designed for main power connections and has four auxiliary contacts with a configuration of 2 normally closed and 2 normally open. Terminal connections are screw-type terminals.

Key features

  • Poles: 3 — three poles designed for main power connections
  • Auxiliary contacts: 4 total, configuration 2 normally closed and 2 normally open
  • Auxiliary contact form: 2NC/2NO
  • Terminal connections: screw-type terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.