Zoro Homepage

power contactor AC-3 500 A

  • Mfr # 3RT1076-6AF36-0UA0

  • Zoro # G015999112


product price: $2,956.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1076-6AF36-0UA0
Zoro #
G015999112
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - power contactor AC-3 500 A falls under the "IEC Magnetic Contactors" category. This device is designed for industrial and commercial applications, operating with an auxiliary contact form of 2NC/2NO. It features three poles and has four auxiliary contacts. The terminal connection type for this model is Screw250.

Key Features:

  • Auxiliary Contact Form: The 2NC/2NO configuration indicates that there are two normally closed (NC) and two normally open (NO) contacts within the unit.
  • Number of Auxiliary Contacts: With four auxiliary contacts, multiple circuits can be controlled by one signal.
  • Number of Poles: Three poles allow it to control three different circuits simultaneously.
  • Terminal Connection Type: The Screw250 signifies that the connections are secured via screws, which is one method of connecting wires.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.