
power contactor AC-3e/AC-3
Mfr # 3RT2015-1BB42-1AA0
Zoro # G815998896
product price: $55.65
/eaSold in multiples of 7 for $389.55
Key Features
Auxiliary Contact Form
1NC
Number of Poles
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2015-1BB42-1AA0
Zoro #
G815998896
UPC #
-
Country of Origin
Germany
Details
Auxiliary Contact Form
1NC
Number of Poles
3
Terminal Connection Type
Screw
Description
power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 24 V DC, auxiliary contacts: 1 NC, screw terminal, size: S00, upright mounting position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.