
power contactor AC-3e/AC-3
Mfr # 3RT2015-1FB42
Zoro # G715302854
product price: $68.25
/eaSold in multiples of 7 for $477.75
Key Features
Phase
3
Full Load Current - Inductive
7 A
Number of Poles
3
Series
3RT
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT2015-1FB42
Zoro #
G715302854
UPC #
-
Country of Origin
Germany
Details
Phase
3
Full Load Current - Inductive
7 A
Number of Poles
3
Series
3RT
Item
Definite Purpose Contactor
Terminal Connection Type
Screw Clamp
Coil Voltage
24V DC
Description
power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 24 V DC, with integrated diode, auxiliary contacts: 1 NC, screw terminal, size: S00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.