
power contactor AC-3e/AC-3
Mfr # 3RT2017-1AU01
Zoro # G215304372
product price: $65.15
/eaSold in multiples of 7 for $456.05
Key Features
Full Load Current - Inductive
12 A
Number of Poles
3
Coil Voltage
240V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT2017-1AU01
Zoro #
G215304372
UPC #
-
Country of Origin
Germany
Details
Full Load Current - Inductive
12 A
Number of Poles
3
Item
Definite Purpose Contactor
Coil Voltage
240V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Phase
3
Description
power contactor, AC-3e/AC-3, 12 A, 5.5 kW / 400 V, 3-pole, 240 V AC, 50/60 Hz, auxiliary contacts: 1 NO, screw terminal, size: S00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.