Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

power contactor AC-3e/AC-3

  • Mfr # 3RT2024-1AU20

  • Zoro # G315303343


product price: $64.95
/ea
Sold in multiples of 7 for $454.65

Key Features

Phase
3
Number of Poles
3
Terminal Connection Type
Screw Clamp
Coil Voltage
380V AC
Full Load Current - Inductive
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2024-1AU20
Zoro #
G315303343
UPC #
-
Country of Origin
Germany

Details

Phase
3
Number of Poles
3
Terminal Connection Type
Screw Clamp
Coil Voltage
380V AC
Full Load Current - Inductive
12 A
Item
Definite Purpose Contactor
Series
3RT

Description

power contactor, AC-3e/AC-3, 12 A, 5.5 kW / 400 V, 3-pole, 380 V AC, 50/60 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.