
power contactor AC-3e/AC-3
Mfr # 3RT2035-1AH04
Zoro # G415303366
product price: $186.99
/eaSold in multiples of 3 for $560.97
Free Shipping & Returns
Key Features
Phase
3
Number of Poles
3
Full Load Current - Inductive
41 A
Coil Voltage
48V AC
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT2035-1AH04
Zoro #
G415303366
UPC #
-
Country of Origin
Germany
Details
Phase
3
Number of Poles
3
Full Load Current - Inductive
41 A
Coil Voltage
48V AC
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Series
3RT
Description
power contactor, AC-3e/AC-3, 41 A, 18.5 kW / 400 V, 3-pole, 48 V AC, 50 Hz, auxiliary contacts: 2 NO + 2 NC, screw terminal, size: S2, removable auxiliary switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.