Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

power contactor AC-3e/AC-3

  • Mfr # 3RT2038-1AF04

  • Zoro # G315304791


product price: $333.99
/ea
Sold in multiples of 2 for $667.98
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Clamp
Number of Poles
3
Full Load Current - Inductive
80 A
Series
3RT
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2038-1AF04
Zoro #
G315304791
UPC #
-
Country of Origin
Germany

Details

Terminal Connection Type
Screw Clamp
Number of Poles
3
Item
Definite Purpose Contactor
Full Load Current - Inductive
80 A
Series
3RT
Phase
3
Coil Voltage
110V AC

Description

power contactor, AC-3e/AC-3, 80 A, 37 kW / 400 V, 3-pole, 110 V AC, 50 Hz, auxiliary contacts: 2 NO + 2 NC, screw terminal, size: S2, removable auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.