power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 220 V AC, 50 Hz /

  • Mfr # 3RT2015-2AP62

  • Zoro # G015303407


product price:  $51.75
/ea
Sold in multiples of 9 for $465.75

Key Features

Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2015-2AP62
Zoro #
G015303407
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1

Description

SIEMENS IEC Magnetic Contactor (power contactor) AC-3e/AC-3, rated for operation within the specified current, power, voltage, pole count, and frequency ranges. It includes one auxiliary contact and is suitable for switching electrical circuits within specified parameters.

Auxillary Contacts: 1 — provides one auxiliary contact separate from main power contacts

  • Poles: 3 — number of electrical poles/contacts it can control simultaneously
  • Terminal Connection Type: Spring Type — wiring method used for terminal connections
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.