power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 24 V AC, 50/60 Hz

  • Mfr # 3RT2015-1AB01

  • Zoro # G115998879


product price:  $52.45
/ea
Sold in multiples of 9 for $472.05

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2015-1AB01
Zoro #
G115998879
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
1

Description

The SIEMENS - power contactor is a specialized tool designed for industrial and commercial use. It falls under the category of "IEC Magnetic Contactors". The product operates at an AC-3e/AC-3, 7 A, 3 kW / 400 V capacity with a frequency of 50/60 Hz. Its voltage rating stands at 24 V AC. This three-pole device is equipped with one auxiliary contact form labeled as '1NO'.

Key features based on attributes include:

Auxiliary Contact Form: The power contactor comes with an auxiliary contact form designated as '1NO'. This feature allows for additional circuit control.

  • Number of Auxiliary Contacts: There's one auxiliary contact available in this unit which aids in managing multiple circuits simultaneously.
  • Number of Poles: With its three poles, this device is designed for certain electrical operations within its specifications.
  • Terminal Connection Type: The terminal connection type is screw250 which facilitates connections between wires and devices as per its design specification.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.