Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Meter, LCD, 120/240VAC

  • Mfr # 7KM42120BA003AA0

  • Zoro # G7024166


product price: $2,769.99
/ea
Free Shipping & Returns

Key Features

Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.20%
Meter Range
12 to 828V
Measures
Power, Current, Frequency, Reactive Power, Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KM42120BA003AA0
Zoro #
G7024166
UPC #
040892155112
Country of Origin
United States

Dimensions

Height
9.66 in
Width
8.21 in
Depth
3.78 in
Overall Width
8.21 in
Overall Height
9.66 in
Overall Depth
3.78 in

Details

Item
Power Meter
Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.20%
Meter Range
12 to 828V
Measures
Power, Current, Frequency, Reactive Power, Voltage
Enclosure Rating
NEMA 12
Mounting
Panel
Phase
Three
Input Voltage
110 to 340V DC, 95 to 240V AC
Display
LCD
Operating Temp. Range
14 Degrees to 131 Degrees F
Features
Modbus - 2 Quadrant
Standards
IEC 61557-12
Number of Digital Outputs
2
Communication Method
Modbus
Operating Temperature - Minimum
14 Degrees F
Voltage Output Reading - Minimum
20 V
Includes Datalogging
Datalogging Included
Voltage Output Reading - Maximum
828 V
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
12
Current
5 A

Description

Power Meter, LCD Display, Mounting Panel, Input Voltage 110 to 340V DC, 95 to 240V AC, Amps 1 A, 5 A, +/-0.20 Percent Accuracy, Measures Power, Current, Frequency, Reactive Power, Voltage, Enclosure Rating NEMA 12, Hz 50/60, Meter Range 12 to 828V, Phase Three, Operating Temp. Range 14 Degrees to 131 Degrees F, Height 9.66 in, Width 8.21 in, Depth 3.78 in, Standards IEC 61557-12, Modbus - 2 Quadrant, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.