Zoro Homepage

Power Meter Module

  • Mfr # 7KM92000AB000AA0

  • Zoro # G6700741


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Type
I/O Module 4DI + 2D0 PAC4200
For Use With
7KM42120BA003AA0, Mfr. No. 7KM21120BA003AA0
Voltage
500V AC
Overall Height
1.95 in
Overall Depth
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KM92000AB000AA0
Zoro #
G6700741
UPC #
040892280586
Country of Origin
United States

Dimensions

Overall Height
1.95 in
Overall Depth
0.87 in

Details

Item
PAC Meter Module
Type
I/O Module 4DI + 2D0 PAC4200
For Use With
7KM42120BA003AA0, Mfr. No. 7KM21120BA003AA0
Voltage
500V AC
Accessory Type
Expansion Module
Compatible with Manufacturer Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Manufacturer Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Manufacturer Part Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible with Manufacturer Model No.
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible with Mfr. Model No.
7KM21120BA003AA0, 7KM42120BA003AA0
For Use with Mfr Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
For Use With Mfr. Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Pump Manufacturer Part Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Mfr. Model Number
7KM21120BA003AA0, 7KM42120BA003AA0

Description

Power Meter ModuleFor Use With Mfr. No. 7KM21120BA003AA0, 7KM42120BA003AA0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.