Shop PCE INSTRUMENTS
See all product information
Create Account
Power analyzer for AC systems, measures 0-600V and 0-1000 A with kW/kVA/kWh logging
- Mfr # PCE-PA 7200
- Zoro # G422432264
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Accuracy Effective Performance
±2.5% v.Mw. ±5 digits
Includes
1 x AC current clamp, 2 x Measuring leads, 1 x PC software on USB stick, 1 x Data transfer cable, 1 x Operating instructions, 6 x 1.5V AA batteries
Effective Performance Measuring Range
0 to 9999 kW
Apparent Power Measuring Range
0 to 9999 kVA
Length
8.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-PA 7200
- Zoro #
- G422432264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Accuracy Effective Performance
- ±2.5% v.Mw. ±5 digits
- Includes
- 1 x AC current clamp, 2 x Measuring leads, 1 x PC software on USB stick, 1 x Data transfer cable, 1 x Operating instructions, 6 x 1.5V AA batteries
- Effective Performance Measuring Range
- 0 to 9999 kW
- Apparent Power Measuring Range
- 0 to 9999 kVA
- Resolution Power Factor
- 0.001
- Accuracy Alternating Current Ac
- ±1.5% v.Mw. ±5 digits (>10A)
- Resolution Apparent Power
- 0.01 kVA
- Alternating Current Ac Measuring Range
- 0 to 1000 A
- Power Factor Measurement Range
- 0.001-1
- Resolution Effective Performance
- 0.01 kW
- For Use With
- For precisely recording various electrical parameters
- Effective Energy Measuring Range
- 0 to 9999 kWh
- Accuracy Apparent Power
- ±2.5% v.Mw. ±5 digits
- Application
- For precisely recording various electrical parameters
- Accuracy Alternating Current AC
- ±1.5% v.Mw. ±5 digits (>10A)
- Resolution Alternating Current AC
- 0.1 A
- AC Voltage AC Measuring Range
- 0 to 600V
- Accuracy AC Voltage
- ±1% v.Mw. ±5 digits
- Resolution AC Voltage AC
- 0.1V
Dimensions
- Length
- 8.7 in
- Width
- 7.7 in
Description
The clamp meter is a useful tool for precisely recording various electrical parameters. With a measuring range of 0 to 600 V for AC voltage and 0 to 1000 A for AC current, it offers sufficient flexibility for various applications. In addition to measuring active power, power factor, active energy and frequency, the clamp meter also allows you to monitor power consumption and the associated costs. With its compact dimensions of 220 x 195 x 105 mm, it is handy and easy to use. The device's internal memory can store up to 2000 data records, which can be conveniently called up via the LC display. To transfer the data to a PC, however, it is necessary to install the supplied software, which enables both tabular and graphical visualisation of the data. The data can also be exported to a text document. Continuous data recording, which can be started via the clamp meter, takes place at intervals of one second until the memory is full. This memory can only be called up in the device. In addition, alarm functions can be set for upper and lower limit values for the measured power, AC voltage and AC current. The integrated "cost function" allows the operator to set a cost factor to display the total cost of consumption. In addition, a weight factor can also be set to determine gas consumption, for example. All in all, the clamp meter offers a wide range of applications and functionality for measuring and controlling electricity and energy consumption.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.