
POWER SUPPLY PHASES:3
Mfr # 4AV3300-2EB00-0A
Zoro # G215674192
product price: $2,029.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Screw connection
Input Voltage
400V
Overall Depth
6.220472 inch
Overall Width
8.503937 inch
Mounting
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4AV3300-2EB00-0A
Zoro #
G215674192
UPC #
-
Country of Origin
Germany
Dimensions
Overall Depth
6.220472 inch
Overall Width
8.503937 inch
Overall Height
8.661417 inch
Details
Terminal Connection
Screw connection
Input Voltage
400V
Mounting
Screw
Description
POWER SUPPLY, PHASES:3, PNKW:0,72, UPRIV:400+/-20, USECV DC:24, ISECA DC:30/36 60/40 CEL, FHZ:50...60, VECTOR GR./SHIELD WNG.:YD1 /0, PROTECTION CL.:I, TA/ISOKL:60 /B, W%:4,2, IP00, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREW, EN 61558-2-6, EN61131-2 SAFETY ISOLATING TRANSFORMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.