DC Power Supply, 120/230V AC, 24V DC, 192 W, 8 A, Wall

  • Mfr # 6EP13347CA00

  • Zoro # G7580316


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
192 W
Current - Output
8 A
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EP13347CA00
Zoro #
G7580316
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
120 mm
Overall Width
181 mm
Overall Depth
60.5 mm
Depth
60.5 mm
Width
120 mm
Height
181 mm

Details

Item
DC Power Supply
Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
192 W
Current - Output
8 A
Mounting
Wall
Housing Material
Aluminum
Phase
Single
Power Supply Style
Switching
Output Noise
100mV
Output Voltage
24V DC
Style
Switching
Output Amps
8A
Operating Temp. Range
-4 to 140°F
Standards
CB-Certificate Yes, CE, CSA, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Hz
50/60 Hz
Status Indicator
Flashing Red Overload, Green OK Signal
Case Material
Aluminum Case
Hold Up Time
40 msec
Power Rating
192W
Phase - Electrical
Single
IP Rating
IP67
Peak Amps
15
Series
SITOP
Regulated / Unregulated
Regulated
Protection
Short-Circuit Proof
Connection
Screw
Operating Temperature - Minimum
-13 Degrees F
Wire Connection Type
Screw Terminals
Current - Inrush
15 A
Special Features
Overvoltage Protection, Short Circuit Protection
Current - Peak
15 A
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1

Description

DC Power Supply, Input Voltage 120/230V AC, Output Voltage 24V DC, Power Rating 192W, Output Amps 8, Mounting Wall, Switching, Case Material Aluminum Case, Height 181 mm, Width 120 mm, Depth 60.5 mm, Series SITOP, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 15, IP Rating IP67, Output Noise 100mV, Hold Up Time 40 msec, Status Indicator Flashing Red Overload, Green OK Signal, NEMA Rating 1, Operating Temp. Range -4 Degrees to 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.