Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Cap, Clear, Silicone, 22mm

  • Mfr # 3SU1900-0DB70-0AA0

  • Zoro # G3039379


product price: $28.69
/ea

Key Features

Material
Silicone
Color
Clear
Size
22 mm
For Use With
Flat Push Buttons 3SU1 Series
Compatible with Series
3SU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1900-0DB70-0AA0
Zoro #
G3039379
UPC #
-
Country of Origin
China

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pushbutton Guard
Material
Silicone
Color
Clear
For Use With
Flat Push Buttons 3SU1 Series
Compatible with Series
3SU
Compatible Product Type
Flush Push Buttons

Description

Pushbutton Guard, 22 mm, Silicone, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.