Protective Cap, Clear, Silicone, 22mm
Mfr # 3SU1900-0DG70-0AA0
Zoro # G3039668
product price:Â $32.35
/eaKey Features
Material
Silicone
Color
Clear
For Use With
Flat Twin Push Buttons 3SU1 Series
Size
22 mm
Compatible Product Type
Multi Head Push Buttons
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3SU1900-0DG70-0AA0
Zoro #
G3039668
UPC #
-
Country of Origin
China
Dimensions
Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Details
Item
Pushbutton Guard
Material
Silicone
Color
Clear
For Use With
Flat Twin Push Buttons 3SU1 Series
Compatible Product Type
Multi Head Push Buttons
Compatible with Series
3SU
Description
Pushbutton Guard, 22 mm, Silicone, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.