PSN130S 4 A 120 V/230 V AC IP20 Power supply unit 30 V for AS-i without

  • Mfr # 3RX9512-0AA00

  • Zoro # G216103394


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
30 V DC
Overall Width
50 mm
Overall Height
125 mm
Overall Depth
125 mm
Current - Output
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RX9512-0AA00
Zoro #
G216103394
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
50 mm
Overall Height
125 mm
Overall Depth
125 mm

Details

Output Voltage - Nominal
30 V DC
Current - Output
4 A

Description

PSN130S 4 A 120 V/230 V AC IP20 Power supply unit 30 V, for AS-i without AS-i data decoupling IN: 120 V / 230 V AC OUT: 30 V DC, 4 A, IP20 with integrated Overload detection with signaling contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.