Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button, 22mm, Green, Metal Bezel

  • Mfr # 3SU1150-0AB40-1FA0

  • Zoro # G3040858


product price: $31.99
/ea

Key Features

Material
metal
Color
Green
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Type of Operator
Flush Button
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-0AB40-1FA0
Zoro #
G3040858
UPC #
804766358982
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
3.26 in
Overall Width
1.18 in
Overall Height
1.57 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Flush Push Button Operator
Material
metal
Color
Green
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Type of Operator
Flush Button
Contact Form
1NO/1NC
Number of Operators
1
Standards
REACH, WEEE (2012/19/EU)
Head Material
Plastic
Action
Momentary
Bezel
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Zinc Alloy
IP Rating
IP66, IP67, IP69, IP69K
Terminal Connection
Screw
NEMA Contact Rating Designation
A600/R300
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Application
Complete unit
Type
Pushbuttons
Bezel Material
Metal
Insulation
IP66, IP67, IP69(IP69K)
Mounting
front plate mounting
Connection
screw-type terminals
Contact configuration
36526
Number of Poles
1
Operating cycles
10000000
Actuator
Button, flat
Special Features
Yes
Operating Temperature
-25°C to 70°C
Environmental Conditions
-25
Voltage rating
5
Operator Illumination
Non-Illuminated
Number of Indicator Lights
0
DC Contact Rating
1 A @ 600 V
Push Button Style
Flush
Head Color
Green
Operator Material
Zinc Alloy
Operating Temperature - Maximum
158 Degrees F
Series
3SU
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
500 V
AC Contact Rating
10 A @ 600 V

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.