This item is Discontinued.

Siemens Push Button Cap, 30mm, Red, PK20 52RA1A2

Push Button Cap, 30mm, Red, PK20 (Discontinued)

  • Mfr # 52RA1A2
  • Zoro # G1953542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52RA1A2
Zoro #
G1953542
UPC #
040892859508
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Push Button Head
Color
Red
Basic Material
Plastic
IP Rating
IP66
For Use With
Siemens Flush Type Non-Illuminated Push Buttons
Head Material
Plastic
Illuminated / Non-Illuminated
Non-Illuminated
NEMA Rating
1, 12, 3R, 4, 4X
Connection Type
Set Screw
Head Style
Flush
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible with Brand
Siemens
Head Color
Red
Compatible Operator Illumination
Non-Illuminated

Description

Push Button Head, Color Red, For Use With Siemens Flush Type Non-Illuminated Push Buttons, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Set Screw, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.