This item is Discontinued.

Siemens Push Button operator, 22 mm, Red 3SB30001QA21

Push Button operator, 22 mm, Red (Discontinued)

  • Mfr # 3SB30001QA21
  • Zoro # G0718051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB30001QA21
Zoro #
G0718051
UPC #
662643842623
Country of Origin
Germany

Dimensions

Size
22 mm
Mushroom Head Diameter
60 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Head Material
Polycarbonate Plastic
NEMA Rating
1, 12, 3, 4, 4X
Type of Operator
60mm Mushroom Head
Color
Red
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Plastic
Basic Material
Plastic
Standards
CE, CSA, UL Listed
IP Rating
IP66
Product Type
Push Button Operators
Operator Material
Plastic
Push Button Style
Mushroom Head
NEMA Enclosure Rating
1, 12, 3, 4, 4X

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.