Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Amber

  • Mfr # 52PP2E9A

  • Zoro # G2982071


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2E9A
Zoro #
G2982071
UPC #
662643876451
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
4.49 in
Overall Width
2.15 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Lamp Voltage
120V AC
Type of Operator
44mm Mushroom Head
Contact Rating
10A @ 600V AC
Color
Amber
Voltage
120V AC/DC
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Contact Type
1NO/1NC
Lamp Type
Incandescent
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. TEL/120MB
NEMA Contact Rating Designation
A600/P600
Contact Form
1NO/1NC
Number of Operators
1
IP Rating
IP20, IP66
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Series
Class 52
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Bezel Material
Chrome
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
3.00 x 10^5
Operator Voltage Rating - Maximum
600 V AC
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
31 Degrees F
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.