Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Amber

  • Mfr # 52PP2G9AB

  • Zoro # G2982047


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2G9AB
Zoro #
G2982047
UPC #
662643876819
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Overall Height
4.49 in
Manufacturer Warranty Length
1 yr
Overall Width
2.15 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Number of Operators
1
Bezel
Chrome Plated Zinc Die Cast
Lamp Type
LED
Voltage
120V AC
Lamp Voltage
6V AC
Contact Type
1NO/1NC
Basic Material
Metal
Lamp Module Voltage
120V AC
Type of Operator
44mm Mushroom Head
Replacement Lamp
Mfr. No. 52AEB4
Color
Amber
Contact Form
1NO/1NC
Lamp Module Type
Transformer
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP20, IP66
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
AC Contact Rating
10 A @ 600 V
Series
52
Bezel Material
Chrome
DC Contact Rating
Not Rated
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Minimum
31 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
3.00 x 10^5
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.