Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Green

  • Mfr # 52BP2J3AB

  • Zoro # G2983270


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52BP2J3AB
Zoro #
G2983270
UPC #
662643863796
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.15 in
Overall Height
4.49 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Basic Material
Epoxy
Replacement Lamp
Mfr. No. 52AEB3
Contact Form
1NO/1NC
Voltage
480V AC
Lamp Type
LED
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
480V AC
Lamp Module Type
Transformer
Contact Type
1NO/1NC
Color
Green
Bezel
Black Epoxy Coated Zinc Die Cast
Type of Operator
44mm Mushroom Head
Number of Operators
1
Lamp Voltage
6V AC
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Series
52
Bezel Material
Epoxy Coated Metal
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Product Type
Push Button Operators
Mechanical Operating Durability
3.00 x 10^5
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
31 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Material
Epoxy Coated Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Lamp Voltage - Maximum
480 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.