Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Green

  • Mfr # 52BR8JSA

  • Zoro # G2983018


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BR8JSA
Zoro #
G2983018
UPC #
662643873368
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
45.47 mm
Size
30 mm
Overall Height
4 in
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Basic Material
Epoxy
Bezel
Black Epoxy Coated Zinc Die Cast
Voltage
480V AC
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
480V AC
Lamp Voltage
6V AC
Type of Operator
45mm Mushroom Head
Contact Type
1NO/1NC
Number of Operators
1
Lamp Module Type
Transformer
Color
Green
Replacement Lamp
Mfr. No. 52AABN
Lamp Type
Incandescent
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
IP Rating
IP20, IP66
Bezel Material
Epoxy Coated Metal
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Series
52
AC Contact Rating
10 A @ 600 V
DC Contact Rating
Not Rated
Product Type
Push Button Operators
Operator Material
Epoxy Coated Metal
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
31 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
480 V AC
Mechanical Operating Durability
3.00 x 10^5

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.