Zoro Homepage

Push Button Operator, 30 mm, 2NC, Green

  • Mfr # 52PP2A3G

  • Zoro # G2982108


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2A3G
Zoro #
G2982108
UPC #
887621501389
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
43.94 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
4.56 in
Overall Width
2.12 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Color
Green
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Type of Operator
45mm Mushroom Head
NEMA Rating
1, 12, 13, 3, 4, 4X
Basic Material
Metal
Material
metal
Contact Form
2NC
Bezel
Corrosive Resistant Chrome Plated Zinc Die Cast
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Bezel Material
Chrome
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Series
52
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
31 Degrees F
Mechanical Operating Durability
3.00 x 10^5

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Corrosive Resistant Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.