Zoro Homepage

Push Button Operator, 30 mm, 2NC, Yellow

  • Mfr # 52BM9V4G

  • Zoro # G2281268


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BM9V4G
Zoro #
G2281268
UPC #
887621576875
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
63.5 mm
Size
30 mm
Overall Width
2.12 in
Overall Height
4.49 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Color
Yellow
Type of Operator
63mm Mushroom Head
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Material
metal
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Contact Form
2NC
Contact Rating
10A @ 600V AC
Basic Material
Metal
Number of Operators
1
Bezel
Epoxy Coated Zinc Die Cast
NEMA Contact Rating Designation
A600/P600
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Bezel Material
Epoxy Coated Metal
Series
52
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Number of Indicator Lights
0
Operating Temperature - Minimum
31 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
5.00 x 10^6
Resistance Properties
Corrosion Resistant
Operator Material
Epoxy Coated Metal
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 63mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Epoxy Coated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.