Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # 52PM9W2

  • Zoro # G7532761


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PM9W2
Zoro #
G7532761
UPC #
887621437060
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.5 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CSA, UL Listed
Color
Red
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome Plated Zinc Die Cast
Basic Material
Metal
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Type of Operator
44mm Mushroom Head
Features
Low Voltage
Number of Operators
1
Series
52
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4
Number of Indicator Lights
0
Operator Material
Plastic
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 44mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Plated Zinc Die Cast, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.