Shop SIEMENS
See all product information
Create Account
Push Button Operator, Flush, Momentary Action, Non-Illuminated
- Mfr # 3SU1000-3AB42-0AK0
- Zoro # G3040042
product price:Â
$
37.59
/ea
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Green; (1) Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU1000-3AB42-0AK0
- Zoro #
- G3040042
- UPC #
- 804766062674
- Country of Origin
- China
- Item
- Push Button Operator
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- (1) Green; (1) Red
- Head Material
- Plastic
- Standards
- REACH, RoHS, WEEE (2012/19/EU)
- Type of Operator
- (2) Flush Buttons
- Legend/Background Color
- Green/Red
- IP Rating
- IP66, IP67, IP69, IP69K
- Shape
- Round
- Number of Heads
- 2
- NEMA Rating
- 1, 2, 3, 3R, 4, 4X
- Bezel Material
- Plastic
- Series
- 3SU
- Number of Operators
- 2
- Features
- Low Voltage
- Operator Material
- Plastic
- Operating Temperature - Maximum
- 158 Degrees F
- Product Type
- Multihead Operators
- Number of Indicator Lights
- 0
- Operating Temperature - Minimum
- -13 Degrees F
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 4X
- Hazardous Location Specification
- Not Rated
Dimensions
- Panel Cutout Diameter
- 22 mm
- Size
- 22 mm
- Overall Width
- 1.16 in
- Overall Height
- 1.16 in
- Overall Depth
- 1.39 in
- Fits Chest Size
- Low Voltage
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color Green/Red, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.