Shop SIEMENS

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # 52PM9V4G
  • Zoro # G2281277

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52PM9V4G
Zoro #
G2281277
UPC #
887621578138
Country of Origin
Mexico
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Bezel
Chrome Plated Zinc Die Cast
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
63mm Mushroom Head
Contact Rating
10A @ 600V AC
Color
Yellow
Contact Form
2NC
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Material
metal
Bezel Material
Chrome
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
DC Contact Rating
Not Rated
Series
52
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operating Temperature - Minimum
31 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
63.5 mm
Size
30 mm
Overall Height
4.49 in
Manufacturer Warranty Length
1 yr
Overall Width
2.12 in
Fits Chest Size
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 63mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.