Shop SIEMENS

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated, Red

  • Mfr # 52PM9W2J
  • Zoro # G7485213

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52PM9W2J
Zoro #
G7485213
UPC #
887621437046
Country of Origin
Mexico
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Contact Form
1NC
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Type of Operator
44mm Mushroom Head
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Material
metal
Bezel
Chrome Plated Zinc Die Cast
Color
Red
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Contact Rating
10A @ 600V AC
AC Contact Rating
10 A @ 600 V
Series
Class 52
DC Contact Rating
Not Rated
Bezel Material
Chrome
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
31 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.12 in
Overall Height
4.49 in
Fits Chest Size
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 44mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.