CAD
Shop HONEYWELL

Pressure Switch, Standard, SPST-NO, 1/8-27" MNPT, 91 to 150 psi Range

  • Mfr # 76055-B00001000-01
  • Zoro # G4955343
CAD Available

product price: 
$
75.39
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" NPT
Range
91 to 150 psi
Factory On Setting
91 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76055-B00001000-01
Zoro #
G4955343
UPC #
-
Country of Origin
Mexico
Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" NPT
Range
91 to 150 psi
Factory On Setting
91 psi
Factory Off Setting
100 psi
AC Contact Rating
0.5A @ 240V, 1A @ 120V
Series
5000
Actuation Type
Diaphragm
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
IP Rating
IP54
Pressure Switch Port Type
1/8-27 in MNPT
Pressure Switch Electrical Contact Form
SPST-NO
Pressure Switch Differential
91 to 150 psi
Pressure Switch Range
91 to 150 psi
Pressure Switch Factory On/Off Setting
100 psi
Deadband Adjustability
Adjustable
Proof Pressure
500 psi
Differential Pressure - Minimum
91 psi
Pressure - Minimum
0.5 psi
Pressure - Maximum
150 psi
Differential Pressure - Maximum
150 psi
CAD Available
Yes
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Diaphragm

Dimensions

Overall Height
2.3 in
Overall Width
1.47 in

Description

Pressure Switch, NEMA Rating Not Rated, Series 5000, Temp. Range -40 Degrees to 250 Degrees F, Special Features Single Circuit, Two Terminals, Glass Reinforced Polyester Enclosure, AC Contact Rating 0.5 A @ 240 V, 1 A @ 120 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.