Zoro Homepage

Push Button Operator, White, Metal Bezel

  • Mfr # 3SU1050-0AA60-0AA0

  • Zoro # G3039552


product price: $16.99
/ea

Key Features

Color
White
Type of Operator
Flush Button
IP Rating
IP66, IP67, IP69, IP69K
Standards
REACH, RoHS, WEEE (2012/19/EU)
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1050-0AA60-0AA0
Zoro #
G3039552
UPC #
804766066818
Country of Origin
China

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Depth
1.39 in
Overall Height
1.16 in
Overall Width
1.16 in

Details

Item
Flush Push Button
Color
White
Type of Operator
Flush Button
IP Rating
IP66, IP67, IP69, IP69K
Standards
REACH, RoHS, WEEE (2012/19/EU)
Head Material
Metal
Bezel Material
Metal
Action
Maintained
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Push Button Style
Flush
Head Color
White
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Series
3SU
Operator Material
Metal
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Maintained Action Release
Push/Pull

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.