Zoro Homepage

Pushbutton, 16 mm, round, plastic, clear, pushbutton, raised

  • Mfr # 3SB2000-0LH01

  • Zoro # G015919691


product price: $12.99
/ea
Sold in multiples of 29 for $376.71

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB2000-0LH01
Zoro #
G015919691
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
16 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Head Material
Plastic

Description

Pushbutton, 16 mm, round, plastic, clear, pushbutton, raised

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.