Zoro Homepage

Pushbutton, 16 mm, round, plastic, green, pushbutton, flat

  • Mfr # 3SB2000-0AE01

  • Zoro # G715919809


product price: $11.35
/ea
Sold in multiples of 33 for $374.55

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB2000-0AE01
Zoro #
G715919809
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
16 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic

Description

Pushbutton, 16 mm, round, plastic, green, pushbutton, flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.