
Pushbutton, 22 mm, round, metal, shiny, green, inscription: I
Mfr # 3SU1050-0AB40-0AC0
Zoro # G015276763
product price:Â $9.75
/ea
Sold in multiples of 39 for $380.25
Key Features
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1050-0AB40-0AC0
Zoro #
G015276763
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Action
Momentary
Standards
CE, UK CA, cULus, EAC
Description
Pushbutton, 22 mm, round, metal, shiny, green, inscription: I, pushbutton, flat momentary contact type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.