Zoro Homepage

Pushbutton, 22 mm, round, metal, shiny, red, pushbutton, raised

  • Mfr # 3SU1150-0BB20-3CA0

  • Zoro # G615277023


product price: $24.15
/ea
Sold in multiples of 16 for $386.40

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-0BB20-3CA0
Zoro #
G615277023
UPC #
-
Country of Origin
Germany

Details

Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Spring

Description

Pushbutton, 22 mm, round, metal, shiny, red, pushbutton, raised, momentary contact type, with holder, 1 NC, Spring-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.