
Pushbutton, 22 mm, round, plastic, clear, pushbutton, flat momentary
Mfr # 3SU1000-0AB70-0AA0
Zoro # G715277497
product price: $6.65
/eaSold in multiples of 58 for $385.70
Key Features
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.3 mm
Head Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1000-0AB70-0AA0
Zoro #
G715277497
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.3 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Clear
Description
Pushbutton, 22 mm, round, plastic, clear, pushbutton, flat momentary contact type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.