Pushbutton, Push Pull Red, Mh Cap 40mm
Mfr # 3SU1130-1BA20-1CA0
Zoro # G615277047
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Operator Illumination
Non-Illuminated
Head Color
Red
Mushroom Head Diameter
40 mm
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1130-1BA20-1CA0
Zoro #
G615277047
UPC #
-
Country of Origin
Germany
Dimensions
Mushroom Head Diameter
40 mm
Details
Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.