QF Series 15 Amp 1-Pole GFCI Circuit Breaker, 120V, 10kAIC
- Mfr # QF115A_SIE
- Zoro # G723561427
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Application
General-purpose branch circuits
Depth
2.76 in
Width
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF115A_SIE
- Zoro #
- G723561427
- UPC #
- 887621216511
- Country of Origin
- Unknown
- Application
- General-purpose branch circuits
- Item
- Circuit Breaker
Dimensions
- Depth
- 2.76 in
- Width
- 2.76 in
Description
The Siemens US2:QF115A GFCI circuit breaker provides reliable ground-fault protection for general-purpose 120V branch circuits. Rated at 15 amps with Class A 5 mA ground-fault sensitivity, it helps protect people and equipment from electrical shock hazards. Built with a thermal-magnetic trip unit and UL 489 certification, this breaker delivers dependable, code-compliant performance in residential and light commercial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.