Shop SIEMENS
See all product information
Create Account
RCBO 10 kA
- Mfr # 5SU1354-6KK13
- Zoro # G316096985
product price:Â
$
168.99
/ea
Sold in multiples of 3 for
$506.97
Free Shipping & Returns
Key Features
Amps
13 A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Residual Current
Circuit Breaker Mounting Style
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SU1354-6KK13
- Zoro #
- G316096985
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Amps
- 13 A
- Number of Poles
- 2
- AC Voltage Rating
- 230V AC
- Circuit Breaker Type
- Residual Current
- Circuit Breaker Mounting Style
- Flush
- Max. AIR Rating
- 20kA
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- B
Description
RCBO, 10 kA, 1P+N, type A, 30 mA, B char., In: 13 A, Un AC: 230 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.