Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCBO 4.5 kA

  • Mfr # 5SU1653-1KK16

  • Zoro # G516096754


product price: $126.99
/ea
Sold in multiples of 5 for $634.95
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Max. AIR Rating
15kA
Amps
16A
Depth
3.78 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SU1653-1KK16
Zoro #
G516096754
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.78 in
Height
3.23 in

Details

DC Voltage Rating
Not Rated
Max. AIR Rating
15kA
Item
Circuit Breaker
Amps
16A
Number of Poles
2
Curve Type
C
Circuit Breaker Type
Residual Current
Circuit Breaker Mounting Style
Flush
AC Voltage Rating
230V AC

Description

RCBO, 4.5 kA, 1P+N, Type AC, 300 mA, C-Char, In: 16 A, Un AC: 230 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.