
RCBO compact 1 MW 1-pole+N 6 kA type A 30 mA C10
Mfr # 5SV1316-7KK10
Zoro # G315875710
product price: $109.99
/ea
Sold in multiples of 3 for $329.97
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA
Depth
3.66 in
Circuit Breaker Type
Residual Current
AC Voltage Rating
230V AC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SV1316-7KK10
Zoro #
G315875710
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.66 in
Height
3.27 in
Details
Max. AIR Rating
10kA
Circuit Breaker Type
Residual Current
AC Voltage Rating
230V AC
Curve Type
C
Item
Circuit Breaker
Circuit Breaker Mounting Style
Flush
Number of Poles
2
Series
5SV
DC Voltage Rating
Not Rated
Amps
10A
Description
RCBO compact 1 MW 1-pole+N 6 kA type A 30 mA C10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.