Shop SIEMENS
See all product information
Create Account
Refrigeration Valve 7/8", 24VAC, -25 Degrees to 55 Degrees C, 7/8" Inlet Size
- Mfr # MVL661.20-2.5
- Zoro # G7528250
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Inlet Size
7/8"
Outlet Size
7/8"
Ambient Temp. Range
-25 Degrees to 55 Degrees C
Standards
EN60730-x, UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVL661.20-2.5
- Zoro #
- G7528250
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inlet Size
- 7/8"
- Outlet Size
- 7/8"
Details
- Coil Volts
- 24V AC
- Ambient Temp. Range
- -25 Degrees to 55 Degrees C
- Item
- Refrigeration Valve 7/8"
- Standards
- EN60730-x, UL, CSA
Description
Refrigeration Valve 7/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.