Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 6 Pins, 160 to 690V AC

  • Mfr # 3UG46152CR20

  • Zoro # G2054196


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
160 to 690 V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Overall Height - Relay
4.72 in
Item - Relay
Phase Monitor Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UG46152CR20
Zoro #
G2054196
UPC #
754554942704
Country of Origin
Germany

Dimensions

Overall Height - Relay
4.72 in
Depth
91 millimetre
Body Depth - Relay
3.58 in
Width
23 millimetre
Body Width - Relay
0.89 in
Height
94 millimetre
Body Height - Relay
3.7 in
Body Depth
3.58 in
Body Width
0.89 in
Body Height
3.7 in
Overall Depth
4.72 in

Details

Item
Relay
Input or Control Voltage
160 to 690 V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Item - Relay
Phase Monitor Relay
IP Rating
IP20
Standards
CCC, CE Certified, EAC, RCM, UL Listed
Input Voltage
160 to 690V AC
Restart
Auto
Number of Pins - Relay
6
Weight
4.97 oz
Maximum Operating Temperature
140 Degrees F
Adjustment Interface
Digital
Contact Rating (DC)
0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V
Minimum Switching Current
5 mA
Number of Pins
6
Maximum Switching Current
5 A
Contact Rating (AC)
3 A @ 250/400V
Monitored Parameters
Phase Sequence
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Base Shape
Square
Mounting Style
Snap-On
Restart Time Delay
0.1 to 20 sec
Mechanical Operating Durability
10,000,000
Current Rating
5 A
Number of changers
2
Number of breaking contacts
0
Max. delay time
20 second
Type of actuation
AC
Number of making contacts
0
min. voltage measuring range
160 volt
Design of electrical connection
Screw/spring connection
max. voltage measuring range
690 volt
Phase failure recognition possible
Yes
min. rated control voltage Us with AC 60 Hz
160 volt
function over-voltage detection present
Yes
Min. delay time
0.1 second
function undervoltage recognition present
Yes
detachable terminals present
Yes
Asymmetry recognition present
Yes
Max. rated AC voltage for controls, 50 Hz
690 volt
min. rated control voltage Us with AC 50 Hz
160 volt
max. rated AC voltage for controls (60 Hz)
690 volt
Phase sequence monitoring
Yes

Description

Relay, Base Shape Square, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Input Voltage 160 to 690V AC, Monitored Parameters Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 0.1 to 20 sec, IP Rating IP20, Mounting Style Snap-On, Adjustment Interface Digital, Body Depth 3.58 in, Body Height 3.7 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.