Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 6 Pins, 90 to 400V AC

  • Mfr # 3UG4618-1CR20

  • Zoro # G2051676


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
90 to 400 V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Input Voltage
90 to 400V AC
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UG4618-1CR20
Zoro #
G2051676
UPC #
754554931470
Country of Origin
Germany

Dimensions

Overall Height - Relay
4.02 in
Body Depth - Relay
3.58 in
Depth
91 millimetre
Body Width - Relay
0.89 in
Width
23 millimetre
Body Height - Relay
4.02 in
Height
102 millimetre
Overall Depth
4.02 in
Body Height
4.22 in
Body Width
0.89 in
Body Depth
3.58 in

Details

Item
Relay
Input or Control Voltage
90 to 400 V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Input Voltage
90 to 400V AC
IP Rating
IP20
Item - Relay
Phase Monitor Relay
Number of Pins - Relay
6
Standards
CCC, CE Certified, EAC, RCM, UL Listed
Restart
Auto
Minimum Switching Current
5 mA
Adjustment Interface
Digital
Contact Rating (AC)
3 A @ 250/400V
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
10,000,000
Monitored Parameters
Phase Sequence
Electrical Operating Durability
100,000
Frequency
50/60 Hz
Contact Rating (DC)
0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V
Number of Pins
6
Minimum Operating Temperature
-13 Degrees F
Current Rating
5 A
Restart Time Delay
0.1 to 20 sec
Weight
5.75 oz
Maximum Switching Current
5 A
Base Shape
Square
Mounting Style
Snap-On
max. rated AC voltage for controls (60 Hz)
400 volt
Asymmetry recognition present
Yes
Number of changers
2
Max. rated AC voltage for controls, 50 Hz
400 volt
min. rated control voltage Us with AC 60 Hz
90 volt
function undervoltage recognition present
Yes
Design of electrical connection
Screw connection
min. voltage measuring range
90 volt
detachable terminals present
Yes
Number of making contacts
0
min. rated control voltage Us with AC 50 Hz
90 volt
Type of actuation
AC
Max. delay time
20 second
Min. delay time
0.1 second
Number of breaking contacts
0
Phase failure recognition possible
Yes
Phase sequence monitoring
Yes
max. voltage measuring range
400 volt
function over-voltage detection present
Yes

Description

Relay, Base Shape Square, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Input Voltage 90 to 400V AC, Monitored Parameters Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 0.1 to 20 sec, IP Rating IP20, Mounting Style Snap-On, Adjustment Interface Digital, Body Depth 3.58 in, Body Height 4.22 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.